

CHINA DOMESTIC
CHINA DOMESTIC
81128/P5
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 81128/P5 ; 轴承/推力圆柱滚子轴承
Thrust Roller Bearing; 140MM Bore 1; 142MM Bore 2; 180MM Outside Diameter; 31MM Height; Cylindrical Roller Bearing; Single Direction; Steel Cage; P5 Precision; Roller Assembly plus Raceways
制造商部件号
国产 81128/P5
BDI部件号
25171590
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/81128-P5/p/25171590
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Thrust Roller
产品明细
Thrust Roller Bearing
产品规格
140MM Bore 1; 142MM Bore 2; 180MM Outside Diameter; 31MM Height; Cylindrical Roller Bearing; Single Direction; Steel Cage; P5 Precision; Roller Assembly plus Raceways
详细描述
Thrust Roller Bearing; 140MM Bore 1; 142MM Bore 2; 180MM Outside Diameter; 31MM Height; Cylindrical Roller Bearing; Single Direction; Steel Cage; P5 Precision; Roller Assembly plus Raceways