https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwNTZ8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNREk1TnpnMk16QTNOemt4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1h6TXdNSGd6TURBdWFuQm58NzlkY2IzZTg5MjBiYzRhMGMwZmVlYmFiYTU5YWExOGE4Nzg0NWE5YjhmYmZlYmE0YWU4ZTdlMGM2N2IxOGU4MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwNTZ8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNREk1TnpnMk16QTNOemt4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1h6TXdNSGd6TURBdWFuQm58NzlkY2IzZTg5MjBiYzRhMGMwZmVlYmFiYTU5YWExOGE4Nzg0NWE5YjhmYmZlYmE0YWU4ZTdlMGM2N2IxOGU4MQ
HRB BEARING
HRB BEARING
81211
HRB BEARING HRB BEARING
描述
HRB 81211 ; 轴承/推力滚针轴承
Thrust Roller Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; ABEC 1 | ISO P0; Roller Assembly plus Raceways
制造商部件号
HRB 81211
BDI部件号
25168695
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/81211/p/25168695
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Thrust Roller
产品明细
Thrust Roller Bearing
产品规格
55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; ABEC 1 | ISO P0; Roller Assembly plus Raceways
详细描述
Thrust Roller Bearing; 55MM Bore 1; 57MM Bore 2; 90MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; ABEC 1 | ISO P0; Roller Assembly plus Raceways

