https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-ZARN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1MTR8aW1hZ2UvanBlZ3xhRFk0TDJneE15OHhNRGN4TVRJMk5UTTNPRE16TkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlhUVZKT1gxTlVURjh6TURCNE16QXdMbXB3Wnd8MWMwNWMyYzVjNDZkZDkzZjc0ZTAwMjVmMmUzOTQ2OTA5YzA1ODRjZTcxY2M1NDNjNmEyNjJmYmYzMDg0Y2YxNQ
211036
Thrust Roller Bearing
CONSOLIDATED BEARING
CONSOLIDATED BEARING
ZARN-55115
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
ZARN-55115 COMBINED NEEDLE BEARING
Combination Bearing; 55MM Bore 1; 55MM Bore 2; 115MM Outside Diameter; 82MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Part #
ZARN-55115
BDI #
211036
Details
7348.028705910001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARN-55115/p/211036
Your Price
$ 7,348.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
3.49
EAN
0644075248808
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 7 | ISO P4
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
ZARN-55115
Weight / LBS
7.7
Long Description
Combination Bearing; 55MM Bore 1; 55MM Bore 2; 115MM Outside Diameter; 82MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Height
3.228 Inch | 82 Millimeter
Bore 1
2.165 Inch | 55 Millimeter
Bore 2
2.165 Inch | 55 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh