https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242520-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MDl8aW1hZ2UvanBlZ3xhRGcwTDJnMk5DODVPRFl4TVRVNE9UWXhNVGd5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWpVeU1GOHpNREI0TXpBd0xtcHdad3wwZDgyY2ZhYTFiYTkyZWZkMjJjZGE2YzQ3Y2ExZTI3NThkOWEzNTM0NDg0Nzc3YjY0Y2YzZDdiMGQ1NWVlMGIy
KML BEARING
KML BEARING
22217W33C3
KML BEARING KML BEARING
描述
KML BEARING 22217W33C3
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Shaft Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable
制造商部件号
22217W33C3
BDI部件号
17242520
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/22217W33C3/p/17242520
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Shaft Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Shaft Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable