https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Nzl8aW1hZ2UvanBlZ3xhRGs0TDJnM01pOHhNRFV3TnpBMU5qVXhNekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5MzMwZDA1ODU0ZTAwMTRjOGQxNzliMDY3ZDJjM2Y0MzVkNTZhZjU4YWI5NWY3MjdiMzkzNGM0MTBkZjIxNzlk
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Nzl8aW1hZ2UvanBlZ3xhRGs0TDJnM01pOHhNRFV3TnpBMU5qVXhNekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5MzMwZDA1ODU0ZTAwMTRjOGQxNzliMDY3ZDJjM2Y0MzVkNTZhZjU4YWI5NWY3MjdiMzkzNGM0MTBkZjIxNzlk
ZWZ BEARINGS
ZWZ BEARINGS
22320CA
ZWZ BEARINGS ZWZ BEARINGS
描述
ZWZ 22320CA ; 轴承/调心滚子轴承
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
制造商部件号
ZWZ 22320CA
BDI部件号
25167070
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/22320CA/p/25167070
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 73MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
