对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

22SF36-TT https://www.bdiexpress.com/medias/INDTIMXXXXXX-20055161-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkwNjF8aW1hZ2UvanBlZ3xhRGhpTDJoaE9TOHhNREUwTVRjeE5qSTFNRFkxTkM5SlRrUlVTVTFZV0ZoWVdGaGZNakF3TlRVeE5qRmZNekF3V0RNd01DNXFjR2N8OGMzNzc5MjMzNzI0YTMyOWUwNjBiMzU4ZTBjMTkzYmRmYzA2Mjk5MWRhNDAzMTM5OWFkMmQyNGQwMzlkODNhMA
1318003 球面滚子轴承 

TIMKEN TIMKEN

22SF36-TT

描述

TIMKEN 22SF36-TT

Spherical Roller Bearing; 2.25" Bore; 3.563" Outside Diameter; 50.01MM Inner Ring Width; 2-Seals

制造商部件号

22SF36-TT

BDI部件号
1318003

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN
最低订购量
EAN条码
0087796019683
重量 / Kilogram
1.324
Product Group - BDI
B04264
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
2.25" Bore; 3.563" Outside Diameter; 50.01MM Inner Ring Width; 2-Seals
详细描述
Spherical Roller Bearing; 2.25" Bore; 3.563" Outside Diameter; 50.01MM Inner Ring Width; 2-Seals