https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTZ8aW1hZ2UvanBlZ3xhREExTDJneU1TOHhNRGN4TVRBd016ZzFOamt5Tmk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnxkYjk5NWI0ZThiZGZiMGM0MjNjZTJhNWQwZjM3YjdjNDZlYzhiYjFmNGQ3OTMxZTQzNTMzMjUyNDEwZmQ4ZjE5
FAG
FAG
23068-MB
FAG FAG
描述
FAG 23068-MB ; 轴承/调心滚子轴承
Spherical Roller Bearing; 340MM Straight Bore; 520MM Outside Diameter; 133MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
制造商部件号
FAG 23068-MB
BDI部件号
25198471
详情
27038.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/23068-MB/p/25198471
单价(不含税)
¥27,038.00 / 套
¥87,318.00 / 套 BDIExpress
¥87,318.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4012801293877
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
重量/磅
223.46028
产品明细
Spherical Roller Bearing
产品规格
340MM Straight Bore; 520MM Outside Diameter; 133MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 340MM Straight Bore; 520MM Outside Diameter; 133MM Width; C0-Medium Clearance; Shaft Mount; Bronze Cage; Double Row; Open Enclosure; Relubricatable