https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Nzl8aW1hZ2UvanBlZ3xhR1psTDJnMVpTOHhNRGcyTURVMU5Ea3hNVGMzTkM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufDkwNTU1MzE5ODg0ODRmMzdiNzlmMzA5YTY3ZGQxMzlhODBkMDYwOGU5YTJmMTVjNDAzOTYzOWQ0MzgzYTU5ZGM
NSK
NSK
23080CAMKE4C4S11 P2 H 6
NSK NSK
描述
NSK 23080CAMKE4C4S11 P2 H 6 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 400MM Tapered Bore; 600MM Outside Diameter; 148MM Width; C4 Clearance; Brass Cage; Double Row; Open Enclosure; ISO Class 2 Precision; Lubricating Groove; High Load Capacity; Stabilizing Treatment
制造商部件号
NSK 23080CAMKE4C4S11 P2 H 6
BDI部件号
25114841
详情
22075.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/23080CAMKE4C4S11-P2-H-6/p/25114841
单价(不含税)
¥22,075.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
400MM Tapered Bore; 600MM Outside Diameter; 148MM Width; C4 Clearance; Brass Cage; Double Row; Open Enclosure; ISO Class 2 Precision; Lubricating Groove; High Load Capacity; Stabilizing Treatment
详细描述
Spherical Roller Bearing; 400MM Tapered Bore; 600MM Outside Diameter; 148MM Width; C4 Clearance; Brass Cage; Double Row; Open Enclosure; ISO Class 2 Precision; Lubricating Groove; High Load Capacity; Stabilizing Treatment
