

TIMKEN
TIMKEN
23240KEMBW40IW507C08C4
TIMKEN TIMKEN
描述
TIMKEN 23240KEMBW40IW507C08C4 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 200MM Tapered Bore; 360MM Outside Diameter; 128MM Width; C4-Medium Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable
制造商部件号
TIMKEN 23240KEMBW40IW507C08C4
BDI部件号
25180015
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/23240KEMBW40IW507C08C4/p/25180015
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
重量/磅
124.3
产品明细
Spherical Roller Bearing
产品规格
200MM Tapered Bore; 360MM Outside Diameter; 128MM Width; C4-Medium Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 200MM Tapered Bore; 360MM Outside Diameter; 128MM Width; C4-Medium Clearance; Adapter Mount; Double Row; Bronze Cage Material; Open Enclosure; Relubricatable