

SKF
SKF
240/630ECJ/C3W33
SKF SKF
描述
SKF 240/630ECJ/C3W33 ; 轴承/调心滚子轴承
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 290MM Width; Stamped Steel Cage; Double Row; Open Enclosure; Shaft Mount; Normal Radial Internal Clearance
制造商部件号
SKF 240/630ECJ/C3W33
BDI部件号
25126673
详情
120862.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/240-630ECJ-C3W33/p/25126673
单价(不含税)
¥120,862.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7316572036006
重量 / Kilogram
680.01
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
630MM Straight Bore; 920MM Outside Diameter; 290MM Width; Stamped Steel Cage; Double Row; Open Enclosure; Shaft Mount; Normal Radial Internal Clearance
详细描述
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 290MM Width; Stamped Steel Cage; Double Row; Open Enclosure; Shaft Mount; Normal Radial Internal Clearance