https://www.bdiexpress.com/medias/INDXXXBRGXXX-SPHR-2RW-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2Nzl8aW1hZ2UvanBlZ3xhRGs0TDJnM01pOHhNRFV3TnpBMU5qVXhNekExTkM5SlRrUllXRmhDVWtkWVdGaGZVMUJJVWw4eVVsZGZVMVJTWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5Cbnw5MzMwZDA1ODU0ZTAwMTRjOGQxNzliMDY3ZDJjM2Y0MzVkNTZhZjU4YWI5NWY3MjdiMzkzNGM0MTBkZjIxNzlk
BDI APPROVED BEARING
BDI APPROVED BEARING
24128CC/W33
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING 24128CC/W33
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
制造商部件号
24128CC/W33
BDI部件号
24988483
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E7%90%83%E9%9D%A2%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/24128CC-W33/p/24988483
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04311
名称
Bearing
关键字串
Spherical
产品明细
Spherical Roller Bearing
产品规格
140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable
详细描述
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 85MM Width; C0-Medium Clearance; Shaft Mount; Steel Cage; Double Row; Open Enclosure; Relubricatable