Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24140 CA W33 https://www.bdiexpress.com/medias/INDROLXXXXXX-24140CAW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODV8aW1hZ2UvanBlZ3xhREZqTDJnMk9TOHhNREU1TnpVMU5qWTVNRGszTkM5SlRrUlNUMHhZV0ZoWVdGaGZNalF4TkRCRFFWY3pNMTh3TVY4ek1EQjRNekF3TG1wd1p3fGJjZWRmZjYyZjNhNGZiYjVmNjJiNjU0Njg1OTU0MTRmNTNiNmQwMGZiZWYxNjJlNTkwNzllODJiYWY4MGRhNzA
23991964 Spherical Roller Bearings 

ROLLWAY BEARING ROLLWAY BEARING

24140 CA W33

Description

24140 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW

Spherical Roller Bearing; 200MM Straight Bore; 340MM Outside Diameter; 140MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

24140 CA W33

BDI #
23991964

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8436.45324355 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,436.45 / each
$ 8,575.99 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
52.599
EAN
0637410077102
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24140 CA W33
Manufacturer Internal Number
24140 CA W33
Weight / LBS
115.96
Long Description
Spherical Roller Bearing; 200MM Straight Bore; 340MM Outside Diameter; 140MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
13.386 Inch | 340 Millimeter
Width
5.512 Inch | 140 Millimeter
Bore
7.874 Inch | 200 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh