https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160590-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxOTR8aW1hZ2UvanBlZ3xhRFZsTDJnMk9DOHhNREk1TlRrd05EY3pNVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBMU9UQmZNekF3ZURNd01DNXFjR2N8YTcyODU3MGU0ODljYWMyNDBjYzVmZjBmZTIyYmE3MzNiNDFhMzZmOTVmNDAyNTg4MGFlYmY2YTlhNmJkNzNiNA
CHINA DOMESTIC
CHINA DOMESTIC
(R)NAV4004
CHINA DOMESTIC CHINA DOMESTIC
描述
苏州轴承 (R)NAV4004 ; 轴承/滚针轴承
Needle Roller Bearing; Single Row; 28.7MM Bore; 42MM Outside Diameter; 22MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Full Complement
制造商部件号
苏州轴承 (R)NAV4004
BDI部件号
25160590
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/(R)NAV4004/p/25160590
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Needle
产品明细
Needle Roller Bearing
产品规格
Single Row; 28.7MM Bore; 42MM Outside Diameter; 22MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Full Complement
详细描述
Needle Roller Bearing; Single Row; 28.7MM Bore; 42MM Outside Diameter; 22MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Full Complement