

INA
INA
HK1522-ZW
INA INA
描述
INA HK1522-ZW ; 轴承/滚针轴承
Needle Roller Bearing; Single Row; 21MM Outside Diameter; Roller Assembly with Outer Ring - No Inner Ring Component; Open Enclosure; Not Self Aligning; Retainer; Not Separable; Not Relubricatable; Steel Cage
制造商部件号
HK1522-ZW
BDI部件号
18312825
详情
11.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/HK1522-ZW/p/18312825
单价(不含税)
¥11.00 / 套
BDIExpress
|
BDI- 墨西哥 | 10 |
产品详细信息
分类
最低订购量
无
EAN条码
4012802437089
重量 / Kilogram
0.02
Product Group - BDI
B04144
名称
Bearing
关键字串
Needle
重量/磅
0.04338
产品明细
Needle Roller Bearing
产品规格
Single Row; 21MM Outside Diameter; Roller Assembly with Outer Ring - No Inner Ring Component; Open Enclosure; Not Self Aligning; Retainer; Not Separable; Not Relubricatable; Steel Cage
详细描述
Needle Roller Bearing; Single Row; 21MM Outside Diameter; Roller Assembly with Outer Ring - No Inner Ring Component; Open Enclosure; Not Self Aligning; Retainer; Not Separable; Not Relubricatable; Steel Cage