https://www.bdiexpress.com/medias/INDXXXXXXXXX-18313327-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NXxpbWFnZS9qcGVnfGFEUmxMMmd6T0M4eE1EYzJOalF6Tnprd09EVXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3pNVE16TWpkZk16QXdlRE13TUM1cWNHY3xhODIzYjBlY2VjMmYwMmFhYTJmMTc5OWY1MWVhMDZmZDk1YWI5OTE2NjlmOWYxMWJlM2VmYTk4MjM4MDdlMTNi
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18313327-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM4NXxpbWFnZS9qcGVnfGFEUmxMMmd6T0M4eE1EYzJOalF6Tnprd09EVXhNQzlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3pNVE16TWpkZk16QXdlRE13TUM1cWNHY3xhODIzYjBlY2VjMmYwMmFhYTJmMTc5OWY1MWVhMDZmZDk1YWI5OTE2NjlmOWYxMWJlM2VmYTk4MjM4MDdlMTNi
18313327
Needle Non Thrust Roller Bearings
INA
INA
HF3520-L564
INA INA
Description
HF3520-L564 DRAWN CUP ROLLER CLUTCH ; 35MM X 42MM X 20MM
Needle Roller Bearing; 42MM Outside Diameter
Part #
HF3520-L564
BDI #
18313327
Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HF3520-L564/p/18313327
Your Price
$ 73.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.041
EAN
4012802370461
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.08915
Product Detail
Needle Roller Bearing
Product Specification
42MM Outside Diameter
Long Description
Needle Roller Bearing; 42MM Outside Diameter
