https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094600-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxNzZ8aW1hZ2UvanBlZ3xhRFkxTDJnMFpDOHhNREEzTmpRME1qZzROakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk1EQmZNekF3V0RNd01DNXFjR2N8YWQ1NjU4Y2JhMjY0NzRhZTYxNzZjYmRjZWI0ZThmY2Q3ZGYzYjJlOTI4OTQwMjRkOGVlNmQzMmNhMzhiNmZjNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094600-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxNzZ8aW1hZ2UvanBlZ3xhRFkxTDJnMFpDOHhNREEzTmpRME1qZzROakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRMk1EQmZNekF3V0RNd01DNXFjR2N8YWQ1NjU4Y2JhMjY0NzRhZTYxNzZjYmRjZWI0ZThmY2Q3ZGYzYjJlOTI4OTQwMjRkOGVlNmQzMmNhMzhiNmZjNw
RBC BEARINGS
RBC BEARINGS
IR9717
RBC BEARINGS RBC BEARINGS
描述
RBC BEARINGS IR9717
Needle Bearing Inner Ring; 3-1/2" Bore; 4-1/8" Outside Diameter; 1.76" Width; Precision Ground; Heavy Duty
制造商部件号
IR9717
BDI部件号
25094600
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/IR9717/p/25094600
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.84
Product Group - BDI
B04144
名称
Inner Ring
关键字串
Bearing Needle
重量/磅
1.85
产品明细
Needle Bearing Inner Ring
产品规格
3-1/2" Bore; 4-1/8" Outside Diameter; 1.76" Width; Precision Ground; Heavy Duty
详细描述
Needle Bearing Inner Ring; 3-1/2" Bore; 4-1/8" Outside Diameter; 1.76" Width; Precision Ground; Heavy Duty

