IKO
IKO
LRT607025
IKO IKO
Description
LRT607025 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 60MM Bore; 70MM Outside Diameter; 25.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT607025
BDI #
515722
Details
60.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT607025/p/515722
Your Price
$ 60.77 / each
$ 61.00 / each BDIExpress
$ 61.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.195
EAN
4549557041358
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT607025
Weight / LBS
0.43
Long Description
Needle Bearing Inner Ring; 60MM Bore; 70MM Outside Diameter; 25.5MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.004 Inch | 25.5 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


