

NADELLA
NADELLA
NA1017
NADELLA NADELLA
描述
NADELLA NA1017
Needle Roller Bearing; Single Row; 17MM Bore; 35MM Outside Diameter; 15MM Width; With Inner Ring; Full Complement; Without Holes and Lubrication Groove
制造商部件号
NA1017
BDI部件号
25124236
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/NA1017/p/25124236
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
B04144
名称
Bearing
关键字串
Needle
重量/磅
0.10362
产品明细
Needle Roller Bearing
产品规格
Single Row; 17MM Bore; 35MM Outside Diameter; 15MM Width; With Inner Ring; Full Complement; Without Holes and Lubrication Groove
详细描述
Needle Roller Bearing; Single Row; 17MM Bore; 35MM Outside Diameter; 15MM Width; With Inner Ring; Full Complement; Without Holes and Lubrication Groove