https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1V4TDJnMFl5OHhNRE16T1RVeE56VTJNamt4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6TXdNSGd6TURBdWFuQm58YzYxM2I0NDVhMDE3YWFiMzZkYTk5MGM4YWE0YmU5ZDg1Njc5ZGI5ZTZmNmY4ZTJhNDkyNmI5NjZhM2NkZDhjOQ
https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR1-OASSY-2R-NK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4ODV8aW1hZ2UvanBlZ3xhR1V4TDJnMFl5OHhNRE16T1RVeE56VTJNamt4TUM5SlRrUk9WRTVDVWtkWVdGaGZUbEl4WDA5QlUxTlpYekpTWDA1TFh6TXdNSGd6TURBdWFuQm58YzYxM2I0NDVhMDE3YWFiMzZkYTk5MGM4YWE0YmU5ZDg1Njc5ZGI5ZTZmNmY4ZTJhNDkyNmI5NjZhM2NkZDhjOQ
NTN
NTN
NK10/12
NTN NTN
Description
NTN NK10/12
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 17MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
NK10/12
BDI #
20522297
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK10-12/p/20522297
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Outer Ring with 2 Retaining Rings | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.03
Long Description
Needle Bearing Roller Assembly with Outer Ring; 10MM Bore; 17MM Outside Diameter; 12MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.394 Inch | 10 Millimeter
Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

