BDI APPROVED BEARING
BDI APPROVED BEARING
PNA17/35
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING PNA17/35
Needle Roller Bearing; Single Row; 17MM Bore; 35MM Outside Diameter; 16MM Width; Single Row; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Inner Ring Both Sides Separable; Not Relubricatable
制造商部件号
PNA17/35
BDI部件号
25135027
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/PNA17-35/p/25135027
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Needle
产品明细
Needle Roller Bearing
产品规格
Single Row; 17MM Bore; 35MM Outside Diameter; 16MM Width; Single Row; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Inner Ring Both Sides Separable; Not Relubricatable
详细描述
Needle Roller Bearing; Single Row; 17MM Bore; 35MM Outside Diameter; 16MM Width; Single Row; Complete with Outer and Inner Ring; Open Enclosure; Self Aligning; Retainer; Inner Ring Both Sides Separable; Not Relubricatable