

RBC BEARINGS
RBC BEARINGS
SJ7255RR
RBC BEARINGS RBC BEARINGS
描述
RBC BEARINGS SJ7255RR
Needle Roller Bearing; Single Row; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Roller Assembly with Outer Ring; No Inner Ring; 2 Seal; Retainer; Relubricatable
制造商部件号
SJ7255RR
BDI部件号
25167995
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E9%9D%9E%E6%8E%A8%E5%8A%9B%E6%BB%9A%E9%92%88%E8%BD%B4%E6%89%BF/SJ7255RR/p/25167995
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0637400015053
重量 / Kilogram
0
Product Group - BDI
B04144
名称
Bearing
关键字串
Needle
重量/磅
0.41
产品明细
Needle Roller Bearing
产品规格
Single Row; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Roller Assembly with Outer Ring; No Inner Ring; 2 Seal; Retainer; Relubricatable
详细描述
Needle Roller Bearing; Single Row; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Roller Assembly with Outer Ring; No Inner Ring; 2 Seal; Retainer; Relubricatable