

OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
102160-O
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 102160-O
Single Row Ball Bearing; 7/16" Hex Bore;1.777" Outside Diameter; 23/64" Outer Race Width; Zinc Plated Mild Steel; Non-Precision; Unground Crimped
制造商部件号
102160-O
BDI部件号
27462553
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/102160-O/p/27462553
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
7/16" Hex Bore;1.777" Outside Diameter; 23/64" Outer Race Width; Zinc Plated Mild Steel; Non-Precision; Unground Crimped
详细描述
Single Row Ball Bearing; 7/16" Hex Bore;1.777" Outside Diameter; 23/64" Outer Race Width; Zinc Plated Mild Steel; Non-Precision; Unground Crimped