https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107445-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4ODJ8aW1hZ2UvanBlZ3xhRGs1TDJoak15OHhNREEzTmpVeU1UUXpNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjME5EVmZNekF3V0RNd01DNXFjR2N8Y2JkZDNkMWZmODIwNGNiMTZhYWU1YmEzZjM1MzFmYzU0YmJlNTY4ZTBlZDAwMThlOTIzNzc5NTEzOWI1ZjFjOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107445-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4ODJ8aW1hZ2UvanBlZ3xhRGs1TDJoak15OHhNREEzTmpVeU1UUXpNVEEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjME5EVmZNekF3V0RNd01DNXFjR2N8Y2JkZDNkMWZmODIwNGNiMTZhYWU1YmEzZjM1MzFmYzU0YmJlNTY4ZTBlZDAwMThlOTIzNzc5NTEzOWI1ZjFjOQ
RALPHS-PUGH
RALPHS-PUGH
33W9
RALPHS-PUGH RALPHS-PUGH
描述
RALPHS-PUGH 33W9
Single Row Ball Bearing; 11/16" Hex Bore; 2.27" Outside Diameter; 0.91" Length Thru Bore; 2.45" Flange Outside Diameter; Stamped Zinc Plated Steel Housing; ABEC 1; Conveyor
制造商部件号
33W9
BDI部件号
25107445
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/33W9/p/25107445
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00234
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
11/16" Hex Bore; 2.27" Outside Diameter; 0.91" Length Thru Bore; 2.45" Flange Outside Diameter; Stamped Zinc Plated Steel Housing; ABEC 1; Conveyor
详细描述
Single Row Ball Bearing; 11/16" Hex Bore; 2.27" Outside Diameter; 0.91" Length Thru Bore; 2.45" Flange Outside Diameter; Stamped Zinc Plated Steel Housing; ABEC 1; Conveyor

