

FAG
FAG
6204-N-2Z
FAG FAG
描述
FAG 6204-N-2Z ; 轴承/深沟球轴承
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1; Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
FAG 6204-N-2Z
BDI部件号
25125607
详情
14.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/6204-N-2Z/p/25125607
单价(不含税)
¥14.00 / 套
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1; Snap Ring; C0-Medium Internal Clearance; Steel Cage
详细描述
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Metal Shields; ABEC 1; Snap Ring; C0-Medium Internal Clearance; Steel Cage