Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6215.TB.P53 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PHEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhREF3TDJoak15OHhNREUwTWpBMU9EUTNPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRWhGVGw4ek1EQllNekF3TG1wd1p3fGI2ODdhZmI4NGYyNjNmNzc0MTc0OTVlOWE1MzE2NGIxNmY0NDRlZGNhNjQ2ZWRmNDUwM2EwNmQzYWQ3NTc3Njc
25151811 Single Row Ball Bearings 

IBC BEARING IBC BEARING

6215.TB.P53

Description

IBC BEARING 6215.TB.P53

Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 5; C3 Internal Clearance; Phenolic Cage

Part #

6215.TB.P53

BDI #
25151811

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
IBC BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.15
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ibc-waelzlager.com
Product Detail
Single Row Ball Bearing
Product Specification
75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 5; C3 Internal Clearance; Phenolic Cage
Long Description
Single Row Ball Bearing; 75MM Bore; 130MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 5; C3 Internal Clearance; Phenolic Cage