

HRB BEARING
HRB BEARING
6303
HRB BEARING HRB BEARING
描述
HRB 6303 ; 轴承/深沟球轴承
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; Steel Cage; C0 Clearance; ABEC 1
制造商部件号
HRB 6303
BDI部件号
25156974
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/6303/p/25156974
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; Steel Cage; C0 Clearance; ABEC 1
详细描述
Single Row Ball Bearing; 17MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; Open; Steel Cage; C0 Clearance; ABEC 1