https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086380-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MzZ8aW1hZ2UvanBlZ3xhR1ZtTDJoaFppOHhNREEzTmpNeU16Y3dPRGsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZek9EQmZNekF3V0RNd01DNXFjR2N8MjZmYjA2M2NhN2JlNmRiZTQ5MGMxMjgyOWEyYTI0NDFkMmVmNDZjMWI4OGE0M2U5OTgzOThlNTQ2Y2Y2YmI5NQ
BDI APPROVED
BDI APPROVED
63804-2Z
BDI APPROVED BDI APPROVED
描述
BDI APPROVED 63804-2Z
Single Row Ball Bearing; 20MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; Steel Cage; C0-Medium Internal Clearance; ABEC 1
制造商部件号
63804-2Z
BDI部件号
25097638
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/63804-2Z/p/25097638
单价(不含税)
请求报价
BDIExpress
|
BDI- 塞尔威亚 | 2 |
BDI- 匈牙利 | 2 |
BDI- 罗马尼亚 | 2 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
ZRO238
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
20MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; Steel Cage; C0-Medium Internal Clearance; ABEC 1
详细描述
Single Row Ball Bearing; 20MM Bore; 32MM Outside Diameter; 10MM Outer Race Width; 2 Metal Shields; Steel Cage; C0-Medium Internal Clearance; ABEC 1