https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138538-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA3Nzh8aW1hZ2UvanBlZ3xhREZpTDJnM1ppOHhNREUwTVRjMU9EazBOek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnMU16aGZNekF3V0RNd01DNXFjR2N8YzMwOGM4MDE2NTIzZjdlNjU3MGMyNDc1MTA1ODkwNTdiZmY3ZDU3YTMwMWU1MjA4MjM2NmYyZGQ5OGY3MDA3Zg
DYNAROLL CORP.
DYNAROLL CORP.
682HZZMC3P6KC1S
DYNAROLL CORP. DYNAROLL CORP.
描述
DYNAROLL CORP. 682HZZMC3P6KC1S
Single Row Ball Bearing; 2" Bore; 5" Outside Diameter; 2.3" Width; 2 Metal Shield; C3 Radial Clearance; ABEC 3 Precision; Grease Lubricate
制造商部件号
682HZZMC3P6KC1S
BDI部件号
25138507
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/682HZZMC3P6KC1S/p/25138507
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
2" Bore; 5" Outside Diameter; 2.3" Width; 2 Metal Shield; C3 Radial Clearance; ABEC 3 Precision; Grease Lubricate
详细描述
Single Row Ball Bearing; 2" Bore; 5" Outside Diameter; 2.3" Width; 2 Metal Shield; C3 Radial Clearance; ABEC 3 Precision; Grease Lubricate