Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6848MY https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-BR5-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5NDZ8aW1hZ2UvanBlZ3xhREZrTDJnM01pODVPRFE1TURJd01qRTVOREl5TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmVDFCRlRsOUNValZmTXpBd2VETXdNQzVxY0djfGZkNTVjOWEyZWFmM2Y2ZDY5YmNmOTczMmVjN2NmMjA3MzM1ZmQyOGU1MTNlM2ZlNWMzOWY4OGVlNTZmZTg5ZjM
665164 Single Row Ball Bearings 

NACHI NACHI

6848MY

Description

6848MY DEEP GROOVE RADIAL BALL BRG ; POR

Single Row Ball Bearing; 240MM Bore; 300MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage

Part #

6848MY

BDI #
665164

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3864.2043393700005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,864.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NACHI
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
4.593
EAN
4991893540642
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Weight / LBS
10.14125
Long Description
Single Row Ball Bearing; 240MM Bore; 300MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
11.811 Inch | 300 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
9.449 Inch | 240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh