![87016](/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDF8aW1hZ2UvanBlZ3xhRGt6TDJoallpOHhNREUwTWpBMU56SXdNVFk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOVhTVjh6TURCWU16QXdMbXB3Wnd8ODdmNThkN2NjYjdlNGI2MGMyMDcwNTcxZWRiN2I3MzA4NTM5ZmUxMjY4MGYzOTg4NjQyMWU2YjJjMzE0NGM3OA)
![87016](/medias/INDXXXBRGXXX-SRB-1SL1SHLD-STL-WI-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDF8aW1hZ2UvanBlZ3xhRGt6TDJoallpOHhNREUwTWpBMU56SXdNVFk1TkM5SlRrUllXRmhDVWtkWVdGaGZVMUpDWHpGVFRERlRTRXhFWDFOVVRGOVhTVjh6TURCWU16QXdMbXB3Wnd8ODdmNThkN2NjYjdlNGI2MGMyMDcwNTcxZWRiN2I3MzA4NTM5ZmUxMjY4MGYzOTg4NjQyMWU2YjJjMzE0NGM3OA)
663276
Single Row Ball Bearings
SKF
SKF
87016
SKF SKF
Description
87016 DEEP GROOVE BALL BRG ; 16MM BORE 35MM OD 11MM WD SR
Single Row Ball Bearing; 16MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
87016
BDI #
663276
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
44.93999679
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/87016/p/663276
Your Price
$ 44.94 / each
$ 54.25 / each BDIExpress
$ 54.25 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.05
EAN
0097741019224
Product Group - BDI
B00308
Enclosure
1 Metal Shield | 1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
87016
Weight / LBS
0.11
Long Description
Single Row Ball Bearing; 16MM Bore; 35MM Outside Diameter; 11MM Outer Race Width; 1 Metal Shield | 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.378 Inch | 35 Millimeter
Inner Race Width
0.48 Inch | 12.2 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outer Race Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh