

BDI APPROVED
BDI APPROVED
B1050-1
BDI APPROVED BDI APPROVED
描述
BDI APPROVED B1050-1
Single Row Ball Bearing; 0.45" Hex Bore; 1.526" Outside Diameter; 0.85" Outer Race Width; 1 Seal; Steel Cage; C0-Medium Internal Clearance
制造商部件号
B1050-1
BDI部件号
25096680
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/B1050-1/p/25096680
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
B00234
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
0.45" Hex Bore; 1.526" Outside Diameter; 0.85" Outer Race Width; 1 Seal; Steel Cage; C0-Medium Internal Clearance
详细描述
Single Row Ball Bearing; 0.45" Hex Bore; 1.526" Outside Diameter; 0.85" Outer Race Width; 1 Seal; Steel Cage; C0-Medium Internal Clearance