https://www.bdiexpress.com/medias/INDXXXXXXXXX-25125930-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQzMTN8aW1hZ2UvanBlZ3xhR1E0TDJnek15OHhNREUwTVRjMU5EVTFOalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpVNU16QmZNekF3V0RNd01DNXFjR2N8NjBhYWY1NDlmYzQxMmY2MmM1OGJmY2MxODg5MTNmZTVlZmQ0ZTdiNDJiZGQ0YTQzNDFmZDAwYTc3YmUxNGRiMA
NIPPON MINIATURE BRG
NIPPON MINIATURE BRG
DDA-2015HP0P25 L01
NIPPON MINIATURE BRG NIPPON MINIATURE BRG
描述
NMB DDA-2015HP0P25 L01 ; 轴承/深沟球轴承
Single Row Ball Bearing; 0.118" Bore; 0.275" Outside Diameter; 0.118" Width; 1 Shield; Oil Lube; 0.0002" to 0.0005" Radial Play; Stainless Steel Material; Ultra Thin Type
制造商部件号
NMB DDA-2015HP0P25 L01
BDI部件号
25125930
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/DDA-2015HP0P25-L01/p/25125930
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
0.118" Bore; 0.275" Outside Diameter; 0.118" Width; 1 Shield; Oil Lube; 0.0002" to 0.0005" Radial Play; Stainless Steel Material; Ultra Thin Type
详细描述
Single Row Ball Bearing; 0.118" Bore; 0.275" Outside Diameter; 0.118" Width; 1 Shield; Oil Lube; 0.0002" to 0.0005" Radial Play; Stainless Steel Material; Ultra Thin Type