https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122279-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3MzB8aW1hZ2UvanBlZ3xhR1U1TDJnMU1DOHhNREUwTVRjeU1ETTNPVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeU56bGZNekF3V0RNd01DNXFjR2N8NDU4YjdhM2NjYWEzNGMzZTBlOGY4NWYwOGM5MzFmYTYyOTI1YzRhN2U0ZWUyYWRhYzUyZWJkODkwZTcwMmU3Mg
EZO BEARING
EZO BEARING
ET-2015
EZO BEARING EZO BEARING
描述
EZO BEARING ET-2015
Single Row Ball Bearing; 15MM Bore; 20MM Outside Diameter; 3.5MM Outer Race Width; Open; Steel Cage; C0-Medium Internal Clearance; ABEC 1; Extra Thin ET Series
制造商部件号
ET-2015
BDI部件号
25122279
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/ET-2015/p/25122279
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
15MM Bore; 20MM Outside Diameter; 3.5MM Outer Race Width; Open; Steel Cage; C0-Medium Internal Clearance; ABEC 1; Extra Thin ET Series
详细描述
Single Row Ball Bearing; 15MM Bore; 20MM Outside Diameter; 3.5MM Outer Race Width; Open; Steel Cage; C0-Medium Internal Clearance; ABEC 1; Extra Thin ET Series