

MISUMI
MISUMI
FL673ZZ
MISUMI MISUMI
描述
MISUMI FL673ZZ ; 轴承/法兰滚珠轴承
Single Row Ball Bearing; 3MM Bore; 6MM Outside Diameter; 2.5MM Width; 7.2MM Flange Outside Diameter; Double Shielded; Steel Ball; Steel Outer and Inner Ring; Small Deep Groove
制造商部件号
MISUMI FL673ZZ
BDI部件号
27182542
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/FL673ZZ/p/27182542
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
3MM Bore; 6MM Outside Diameter; 2.5MM Width; 7.2MM Flange Outside Diameter; Double Shielded; Steel Ball; Steel Outer and Inner Ring; Small Deep Groove
详细描述
Single Row Ball Bearing; 3MM Bore; 6MM Outside Diameter; 2.5MM Width; 7.2MM Flange Outside Diameter; Double Shielded; Steel Ball; Steel Outer and Inner Ring; Small Deep Groove