

25161789
Single Row Ball Bearings
OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
GR 42IN BF 114128-GP 11/16 HEX
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
Description
GR 42" BF 114128-GP 11/16 HEX ROLLER ; AXLE DRILLED AND TAPPED BOTH ENDS
Single Row Ball Bearing; 11/16" Hexagonal Bore; 2.27" Outside Diameter; 2.365" Flange Diameter; 15/16" Overall Width; Hardened Chrome Steel Housing; ABEC-1 Precision; -10 to 225 Degree F Temperature; Ball Retainer
Part #
GR 42IN BF 114128-GP 11/16 HEX
BDI #
25161789

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/GR-42IN-BF-114128-GP-11-16-HEX/p/25161789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
22101505
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://omni.com
Product Detail
Single Row Ball Bearing
Product Specification
11/16" Hexagonal Bore; 2.27" Outside Diameter; 2.365" Flange Diameter; 15/16" Overall Width; Hardened Chrome Steel Housing; ABEC-1 Precision; -10 to 225 Degree F Temperature; Ball Retainer
Long Description
Single Row Ball Bearing; 11/16" Hexagonal Bore; 2.27" Outside Diameter; 2.365" Flange Diameter; 15/16" Overall Width; Hardened Chrome Steel Housing; ABEC-1 Precision; -10 to 225 Degree F Temperature; Ball Retainer