https://www.bdiexpress.com/medias/INDXXXXXXXXX-24627434-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk3M3xpbWFnZS9qcGVnfGFHWTBMMmhtWlM4eE1EYzJPRGMwTkRNeE5qazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTJNamMwTXpSZk16QXdlRE13TUM1cWNHY3w4NmE5YmEyYjEzN2QyYTMzZjczOTY3OGRjYmQxYWUxNzg0ZTYyZTE3ZGZlZTdmODUxMzE5NGQxMTJjZWVmOGYx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24627434-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk3M3xpbWFnZS9qcGVnfGFHWTBMMmhtWlM4eE1EYzJPRGMwTkRNeE5qazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTJNamMwTXpSZk16QXdlRE13TUM1cWNHY3w4NmE5YmEyYjEzN2QyYTMzZjczOTY3OGRjYmQxYWUxNzg0ZTYyZTE3ZGZlZTdmODUxMzE5NGQxMTJjZWVmOGYx
AMERICAN METRIC
AMERICAN METRIC
SS6004ZZ
AMERICAN METRIC AMERICAN METRIC
描述
AMERICAN METRIC SS6004ZZ
Single Row Ball Bearing; 20MM Bore; 42MM Outer Diameter; 12MM Width; Stainless Steel Races; Double Shielded; Precision Grade 0
制造商部件号
SS6004ZZ
BDI部件号
24627434
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/SS6004ZZ/p/24627434
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.23
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
20MM Bore; 42MM Outer Diameter; 12MM Width; Stainless Steel Races; Double Shielded; Precision Grade 0
详细描述
Single Row Ball Bearing; 20MM Bore; 42MM Outer Diameter; 12MM Width; Stainless Steel Races; Double Shielded; Precision Grade 0
