

BDI APPROVED
BDI APPROVED
SS6210 2RS W/AEROSHELL7
BDI APPROVED BDI APPROVED
描述
BDI APPROVED SS6210 2RS W/AEROSHELL7
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
制造商部件号
SS6210 2RS W/AEROSHELL7
BDI部件号
25118511
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/SS6210-2RS-W-AEROSHELL7/p/25118511
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1
详细描述
Single Row Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Outer Race Width; 2 Seals; Stainless Steel Cage; C0 Clearance; ABEC 1