

BDI APPROVED BEARING
BDI APPROVED BEARING
SS62211-2RS
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING SS62211-2RS
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1; Stainless Steel
制造商部件号
SS62211-2RS
BDI部件号
25138802
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/SS62211-2RS/p/25138802
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
55MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1; Stainless Steel
详细描述
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; 2 Seals; ABEC 1; Stainless Steel