

25149892
Single Row Ball Bearings
NEW HAMPSHIRE B BRGS
NEW HAMPSHIRE B BRGS
SSRI-814ZZRA5P25L01
NEW HAMPSHIRE B BRGS NEW HAMPSHIRE B BRGS
Description
SSRI-814ZZRA5P25L01 SR BALL BEARING ; 0.25IN BORE X 0.5IN OD X 0.125IN W
Single Row Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Outer Race Width; 2 Metal Shields; ABEC 5; C0-Medium Internal Clearance; Stainless Steel Cage
Part #
SSRI-814ZZRA5P25L01
BDI #
25149892
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SSRI-814ZZRA5P25L01/p/25149892
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://nhbb.com
Product Detail
Single Row Ball Bearing
Product Specification
1/4" Bore; 1/2" Outside Diameter; 3/16" Outer Race Width; 2 Metal Shields; ABEC 5; C0-Medium Internal Clearance; Stainless Steel Cage
Long Description
Single Row Ball Bearing; 1/4" Bore; 1/2" Outside Diameter; 3/16" Outer Race Width; 2 Metal Shields; ABEC 5; C0-Medium Internal Clearance; Stainless Steel Cage