https://www.bdiexpress.com/medias/INDXXXXXXXXX-25146209-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI5NzJ8aW1hZ2UvanBlZ3xhRGMyTDJnNU1pOHhNREUwTVRnME5UWTROREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRZeU1EbGZNekF3V0RNd01DNXFjR2N8YjM5Njk5Y2NmZmI1ZjM0NDY3MDdhN2RlYzU2NDg0OTVlYmRhMzk5MWI5ZGJkZmM3MmRiMDRhMjZlYTRiZjJiNw
MISUMI
MISUMI
SZU6-16
MISUMI MISUMI
描述
MISUMI SZU6-16 ; 机械传动件/槽钢
Single Row Ball Bearing; 6MM Bore; 16MM Outside Diameter; 4MM Width; U Groove; Double Shielded; Stainless Steel Rolling Element Material
制造商部件号
MISUMI SZU6-16
BDI部件号
25146209
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E5%8D%95%E5%88%97%E7%90%83%E8%BD%B4%E6%89%BF/SZU6-16/p/25146209
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball
重量/磅
0.00463
产品明细
Single Row Ball Bearing
产品规格
6MM Bore; 16MM Outside Diameter; 4MM Width; U Groove; Double Shielded; Stainless Steel Rolling Element Material
详细描述
Single Row Ball Bearing; 6MM Bore; 16MM Outside Diameter; 4MM Width; U Groove; Double Shielded; Stainless Steel Rolling Element Material