BDI APPROVED BEARING
BDI APPROVED BEARING
51106
BDI APPROVED BEARING BDI APPROVED BEARING
Description
51106 THRUST BALL BEARING ; 3 PIECE THRUST BEARING
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 47MM Outer Diameter; 11MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Part #
51106
BDI #
1465527
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51106/p/1465527
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Long Description
Thrust Ball Bearing; 30MM Bore 1; 32MM Bore 2; 47MM Outer Diameter; 11MM Height; Single Direction; Not Banded; ABEC 1 | ISO P0 Precision
Bore 1
1.181 Inch | 30 Millimeter
Bore 2
1.26 Inch | 32 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Height
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

