https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxNDh8aW1hZ2UvanBlZ3xhR05pTDJoaE55OHhNREk1TnpnMk16TTNNamd6TUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw4ek1EQjRNekF3TG1wd1p3fGNiNDJiYThhZTIxZjcxZDQwY2E2YzFkNzUxYjBjZjBiYWJiNmY5N2Q3ZWZmMDc2N2M4MzUwYTdlMDcwODc3Yzg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TB-RASSYPR-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcxNDh8aW1hZ2UvanBlZ3xhR05pTDJoaE55OHhNREk1TnpnMk16TTNNamd6TUM5SlRrUllXRmhDVWtkWVdGaGZWRUpmVWtGVFUxbFFVbDlUVWw4ek1EQjRNekF3TG1wd1p3fGNiNDJiYThhZTIxZjcxZDQwY2E2YzFkNzUxYjBjZjBiYWJiNmY5N2Q3ZWZmMDc2N2M4MzUwYTdlMDcwODc3Yzg
HRB BEARING
HRB BEARING
51112P4
HRB BEARING HRB BEARING
描述
HRB 51112P4 ; 轴承/推力球轴承
Thrust Ball Bearing; 60MM Bore 1; 62MM Bore 2; 85MM Outside Diameter; 17MM Height; Single Direction; ABEC 7 Precision | ISO P4 Precision
制造商部件号
HRB 51112P4
BDI部件号
25200219
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E7%90%83%E8%BD%B4%E6%89%BF/51112P4/p/25200219
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball Thrust
产品明细
Thrust Ball Bearing
产品规格
60MM Bore 1; 62MM Bore 2; 85MM Outside Diameter; 17MM Height; Single Direction; ABEC 7 Precision | ISO P4 Precision
详细描述
Thrust Ball Bearing; 60MM Bore 1; 62MM Bore 2; 85MM Outside Diameter; 17MM Height; Single Direction; ABEC 7 Precision | ISO P4 Precision

