CONSOLIDATED BEARING
CONSOLIDATED BEARING
51228 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51228 M THRUST BALL BEARING
Thrust Ball Bearing; 140MM Bore 1; 143MM Bore 2; 200MM Outer Diameter; 46MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51228 M
BDI #
216221
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2072.66754426
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51228-M/p/216221
Your Price
$ 2,072.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
4.57
EAN
0644075191753
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
10.4
Long Description
Thrust Ball Bearing; 140MM Bore 1; 143MM Bore 2; 200MM Outer Diameter; 46MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
7.874 Inch | 200 Millimeter
Height
1.811 Inch | 46 Millimeter
Bore 1
5.512 Inch | 140 Millimeter
Bore 2
5.63 Inch | 143 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh