

KIMBALL MIDWEST
KIMBALL MIDWEST
613
KIMBALL MIDWEST KIMBALL MIDWEST
描述
KIMBALL MIDWEST 613
Thrust Ball Bearing; Single Row; 1-1/8" Bore; 2-3/32" Outside Diameter; 5/8" Width; Open; ABEC 1 Precision; Full Complement; Ball; Unground
制造商部件号
613
BDI部件号
22022119
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E7%90%83%E8%BD%B4%E6%89%BF/613/p/22022119
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Bearing
关键字串
Ball Thrust
产品明细
Thrust Ball Bearing
产品规格
Ball Bearing; Single Row; 1-1/8" Bore; 2-3/32" Outside Diameter; 5/8" Width; Open; ABEC 1 Precision; Full Complement; Ball; Unground
详细描述
Thrust Ball Bearing; Single Row; 1-1/8" Bore; 2-3/32" Outside Diameter; 5/8" Width; Open; ABEC 1 Precision; Full Complement; Ball; Unground