对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BSD 2047 CGA-2RS1 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1477501-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NDV8aW1hZ2UvanBlZ3xhRFExTDJnek1TOHhNREE1TURBeU1URXlOakUzTkM5SlRrUlRTMFpZV0ZoWVdGaGZNVFEzTnpVd01WOHpNREI0TXpBd0xtcHdad3w4ODZmYjBmN2Y4MDEwMjU4MmQwYWE4YTFhNWVkYjlkMDI5ZjgwOWIyOTlkZmE0OGI2NzZjN2E2NGM5ZjNkMThi
24086354 推力球轴承 

SKF SKF

BSD 2047 CGA-2RS1

描述

SKF BSD 2047 CGA-2RS1

Thrust Ball Bearing; 20MM Bore; 47MM Outside Diameter; 15MM Width; 2 Seals Enclosure; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing

制造商部件号

BSD 2047 CGA-2RS1

BDI部件号
24086354

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
SKF
制造商名称
SKF
最低订购量
重量 / Kilogram
0.128
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Thrust
产品明细
Thrust Ball Bearing
产品规格
20MM Bore; 47MM Outside Diameter; 15MM Width; 2 Seals Enclosure; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing
详细描述
Thrust Ball Bearing; 20MM Bore; 47MM Outside Diameter; 15MM Width; 2 Seals Enclosure; Steel Ball Material; 1 (Single) Bearing; 62 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing