https://www.bdiexpress.com/medias/INDXXXXXXXXX-24987848-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNHxpbWFnZS9qcGVnfGFHRXdMMmhoTlM4eE1EYzJPRFUwTkRBd05qRTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGM0TkRoZk16QXdlRE13TUM1cWNHY3xmYjc4NTExOTVmM2Y5MDdiNmVjODNjMWNjZGVjYTY2N2ZlZGEzYTA1NzVlNzg0MWYzM2RmODE4ZmU2MzhkNmJh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24987848-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEzNHxpbWFnZS9qcGVnfGFHRXdMMmhoTlM4eE1EYzJPRFUwTkRBd05qRTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGM0TkRoZk16QXdlRE13TUM1cWNHY3xmYjc4NTExOTVmM2Y5MDdiNmVjODNjMWNjZGVjYTY2N2ZlZGEzYTA1NzVlNzg0MWYzM2RmODE4ZmU2MzhkNmJh
AETNA BEARING
AETNA BEARING
F0014
AETNA BEARING AETNA BEARING
描述
AETNA BEARING F0014
Thrust Ball Bearing; 1-5/16" Bore; 2-11/32" Outside Diameter; 5/8" Height; Stamped Steel Cage Material; 3 Piece; Single Direction; Single Row
制造商部件号
F0014
BDI部件号
24987848
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E6%8E%A8%E5%8A%9B%E7%90%83%E8%BD%B4%E6%89%BF/F0014/p/24987848
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
18.6
Product Group - BDI
B00308
名称
Bearing
关键字串
Ball Thrust
重量/磅
41
产品明细
Thrust Ball Bearing
产品规格
1-5/16" Bore; 2-11/32" Outside Diameter; 5/8" Height; Stamped Steel Cage Material; 3 Piece; Single Direction; Single Row
详细描述
Thrust Ball Bearing; 1-5/16" Bore; 2-11/32" Outside Diameter; 5/8" Height; Stamped Steel Cage Material; 3 Piece; Single Direction; Single Row
