Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6207 C2FYP5 https://www.bdiexpress.com/medias/INDKOYBRGXXX-PSRB-OPEN-BRCAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1Nzh8aW1hZ2UvanBlZ3xhRE5qTDJnMllpOHhNRFExT0RnME16UXhORFUxT0M5SlRrUkxUMWxDVWtkWVdGaGZVRk5TUWw5UFVFVk9YMEpTUTBGSFJWOHpNREI0TXpBd0xtcHdad3wwZjRmNDdhY2ZjNTNmYjUyZmUxYzdlNDA3NTgwMmRmZmZhODgzYzUzM2RhNDU0OTgxODQ3MzZkYTBlYjhjZGFk
551975 Precision Ball Bearings 

KOYO KOYO

6207 C2FYP5

Description

6207 C2FYP5 BALL BEARING

Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material

Part #

6207C2FYP5

BDI #
551975

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

249.43690526000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 249.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.28
EAN
0605790062643
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6207 C2FYP5
Weight / LBS
0.672
Long Description
Precision Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Brass Cage Material
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh