https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-OPEN-PHEN-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTJ8aW1hZ2UvanBlZ3xhREF3TDJoak15OHhNREUwTWpBMU9EUTNPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRWhGVGw4ek1EQllNekF3TG1wd1p3fGI2ODdhZmI4NGYyNjNmNzc0MTc0OTVlOWE1MzE2NGIxNmY0NDRlZGNhNjQ2ZWRmNDUwM2EwNmQzYWQ3NTc3Njc
219539
Precision Ball Bearings
CONSOLIDATED BEARING
CONSOLIDATED BEARING
6211 T P/5 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
6211 T P/5 C/3 DEEP GROOVE BALL BEARING ; PHENOLIC CAGE ABEC NO 5
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Part #
6211 T P/5 C/3
BDI #
219539
Details
1024.5306960500002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6211-T-P-5-C-3/p/219539
Your Price
$ 1,024.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.6
EAN
0644075135610
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
6211 T P/5 C/3
Weight / LBS
1.312
Long Description
Precision Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearing; Phenolic Cage Material
Bore
2.165 Inch | 55 Millimeter
Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh