https://www.bdiexpress.com/medias/INDFAGBRGXXX-PSRB1-O-BR-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MjZ8aW1hZ2UvanBlZ3xhR013TDJnd05pOHhNRFV6TnpRek1UZ3lOalEyTWk5SlRrUkdRVWRDVWtkWVdGaGZVRk5TUWpGZlQxOUNVbDlUUWw4ek1EQjRNekF3TG1wd1p3fDAxNGQwYzY1ZTRjMzBlZWRiZDExYjlkZWVlZTE4ZjNmYTgzM2I1YjA5MDYyOGY2MjllYTE4ZjgzODBmMzk5NGY
FAG
FAG
6222-MA-P5-S1-C3
FAG FAG
Description
6222-MA-P5-S1-C3 DEEP GROOVE BALL BRG ; POR NON-RETURNABLE SGL ROW 110MM X 200MM
Precision Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Part #
6222-MA-P5-S1-C3
BDI #
21856657
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/6222-MA-P5-S1-C3/p/21856657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
5.422
EAN
4012801278478
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 5 | ISO P5
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Brass
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Deep Groove | C3 Clearance | Operating Temperature Upto 392 Deg F
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
11.95345
Long Description
Precision Ball Bearing; 110MM Bore; 200MM Outside Diameter; 38MM Width; Open Enclosure; ABEC 5 | ISO P5 Precision; Steel Ball Material; 1 (Single) Bearings; Brass Cage Material; Not Applicable Raceway Type; Ball Bearing
Width
1.496 Inch | 38 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh