https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB1P-O-PH-SB-2I1O-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTl8aW1hZ2UvanBlZ3xhRFkyTDJoaU1pOHhNRFF6TkRZek16SXdNemMwTWk5SlRrUllXRmhDVWtkWVdGaGZVRUZEUWpGUVgwOWZVRWhmVTBKZk1ra3hUMTh6TURCNE16QXdMbXB3Wnd8MjBhNDVmNTYxNTU0N2M1Yjk5Zjg1OTNlNmU4NjZhZjhiYjQ0MWIyOTgzM2Y1OWFhMmFlOTJkYTRjOGYwMzFlNw
EBC
EBC
7007ACTA/P4ADUB-EP
EBC EBC
描述
EBC 7007ACTA/P4ADUB-EP ; 轴承/角接触球轴承
Precision Ball Bearing; Angular Contact; Double Row; 35MM Bore; 62MM Outside Diameter; 28MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Medium Preload
制造商部件号
7007ACTA/P4ADUB-EP
BDI部件号
25176255
详情
374.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E7%B2%BE%E5%AF%86%E7%90%83%E8%BD%B4%E6%89%BF/7007ACTA-P4ADUB-EP/p/25176255
单价(不含税)
¥374.00 / 套
¥985.00 / 套 BDIExpress
¥985.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04270
名称
Bearing
关键字串
Ball Angular Contact
产品明细
Precision Ball Bearing
产品规格
Angular Contact; Double Row; 35MM Bore; 62MM Outside Diameter; 28MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Medium Preload
详细描述
Precision Ball Bearing; Angular Contact; Double Row; 35MM Bore; 62MM Outside Diameter; 28MM Width; Open Enclosure; Rotating Accuracy; High Precision; Carbon Chromium Steel Ball Material; 2 (1 Pair) Bearings; 25 Degree Contact Angle; Phenolic Resin Cage Material; 1 Rib Outer Ring and 2 Rib Inner Ring; Universal Arrangement; Medium Preload